Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Blue, Nomex IIIA, 50 x 32 In.

  • Zoro #: G0043267
  • Mfr #: PNW2NV 50 32

$100.72

  • Inseam: 32"
  • Item: Pants
  • Material: Nomex(R) IIIA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bulwark #PNW2NV 50 32 Specifications

  • Zoro #: G0043267
  • Mfr #: PNW2NV 50 32
Inseam: 32" Item: Pants
Material: Nomex(R) IIIA Color: Blue
ATPV Rating: 5.7 cal./cm2 Hazard Risk Category (HRC): 1
Fabric Weight: 6 oz. Number of Pockets: 4
Fits Waist Size: 50" Closure Type: Button
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 50 In., Inseam 32 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 50 32