Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Blue, Nomex IIIA, 50 x 34 In.

  • Zoro #: G0043276
  • Mfr #: PNW2NV 50 34

$103.95

  • Fits Waist Size: 50"
  • Closure Type: Button
  • Fabric Weight: 6 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PNW2NV 50 34 Specifications

  • Zoro #: G0043276
  • Mfr #: PNW2NV 50 34
Fits Waist Size: 50" Closure Type: Button
Fabric Weight: 6 oz. Item: Pants
Number of Pockets: 4 Material: Nomex(R) IIIA
Hazard Risk Category (HRC): 1 ATPV Rating: 5.7 cal./cm2
Color: Blue Inseam: 34"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 50 In., Inseam 34 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 50 34