Pants, Cotton, 28 x 30 In., 20.7 cal/cm2

BULWARK| Zoro #: G0043766| Mfr #: PEJ4DW 28 30

$48.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cotton
ATPV Rating: 20.7 cal./cm2
Fabric Weight: 14.75 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0043766 Mfr #: PEJ4DW 28 30
Material: CottonATPV Rating: 20.7 cal./cm2
Fabric Weight: 14.75 oz.Closure Type: Button
Item: PantsNumber of Pockets: 5
Hazard Risk Category (HRC): 2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fits Waist Size: 28"Color: Blue
Inseam: 30"Country of Origin (subject to change): Mexico

Description

Pants, Fits Waist Size 28 In., Inseam 30 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews