Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pants, Cotton, 30 x 30 In., 20.7 cal/cm2

BULWARK| Zoro #: G0043793| Mfr #: PEJ4DW 30 30

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Cotton
ATPV Rating: 20.7 cal./cm2
Fabric Weight: 14.75 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0043793 Mfr #: PEJ4DW 30 30
Material: CottonATPV Rating: 20.7 cal./cm2
Fabric Weight: 14.75 oz.Closure Type: Button
Item: PantsNumber of Pockets: 5
Hazard Risk Category (HRC): 2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fits Waist Size: 30"Color: Blue
Inseam: 30"Country of Origin (subject to change): Mexico

Description

Pants, Fits Waist Size 30 In., Inseam 30 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews