Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pants, Cotton, 30 x 32 In., 20.7 cal/cm2

  • Zoro #: G0043802
  • Mfr #: PEJWSD 6 30
$71.00
  • Standards: ASTM F2302, NFPA 70E, ASTM F1506
  • Number of Pockets: 5
  • Hazard Risk Category (HRC): 2
See full product details
Orders over $75 ship free.

Bulwark #PEJWSD 6 30 Specifications

  • Zoro #: G0043802
  • Mfr #: PEJWSD 6 30
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Number of Pockets: 5
Hazard Risk Category (HRC): 2 Fabric Weight: 14.75 oz
ATPV Rating: 20.7 cal/sq cm Material: Cotton
Closure Type: Button Inseam: 32 in
Item: Pants Color: Blue
Fits Waist Size: 30 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 30 in, Inseam 32 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJWSD 6 30