Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pants, Cotton, 32 x 30 In., 20.7 cal/cm2

  • Zoro #: G0043854
  • Mfr #: PEW3NV 4 28
$65.55
  • Standards: ASTM F2302, NFPA 70E, ASTM F1506
  • Hazard Risk Category (HRC): 2
  • Item: Pants
See full product details
Orders over $75 ship free.

Bulwark #PEW3NV 4 28 Specifications

  • Zoro #: G0043854
  • Mfr #: PEW3NV 4 28
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Hazard Risk Category (HRC): 2
Item: Pants Closure Type: Button
Inseam: 30 in Number of Pockets: 5
Fits Waist Size: 32 in Fabric Weight: 14.75 oz
Color: Blue Material: Cotton
ATPV Rating: 20.7 cal/sq cm Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 32 in, Inseam 30 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEW3NV 4 28