Vf Imagewear
Pants, Cotton, 35 x 30 In., 20.7 cal/cm2
Mfr # PEJ4DW 35 30
Zoro # G0043942
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 35 in
- Material Trade Name Excel FR(R)
Explore More Products
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In PEJ6SW 34 34
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In PMU2NV 36 30
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-Âż PEJ2DD 34 34
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In PMU2NV 38 32
- VF IMAGEWEAR Pants, Navy, 40 x 30 In., 11.2 cal/cm2 PEW2NV 4030
- VF IMAGEWEAR Pants, Navy, 40 In x 34 In PMU2NV 40 34
- VF IMAGEWEAR Pants, Navy, Nomex IIIA, 33 x 30 In. PNW2NV 33 30
- ARIAT Womens FR Jean, Women's, XS 10026006
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, 2XL 10019623
- Vf Imagewear Flame Resistant & Arc Flash Pants