WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pants, Cotton, 35 x 32 In., 20.7 cal/cm2

BULWARK| Zoro #: G0043951| Mfr #: PEJ4DW 35 32

$55.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Material: Cotton
ATPV Rating: 20.7 cal./cm2
Fabric Weight: 14.75 oz.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0043951 Mfr #: PEJ4DW 35 32
Material: CottonATPV Rating: 20.7 cal./cm2
Fabric Weight: 14.75 oz.Closure Type: Button
Item: PantsNumber of Pockets: 5
Hazard Risk Category (HRC): 2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fits Waist Size: 35"Color: Blue
Inseam: 32"Country of Origin (subject to change): Mexico

Product Description

Pants, Fits Waist Size 35 In., Inseam 32 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews