Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pants, Cotton, 35 x 34 In., 20.7 cal/cm2

  • Zoro #: G0043967
  • Mfr #: PMW3NV 4 32
$65.00
  • Inseam: 34 in
  • Item: Pants
  • Standards: ASTM F2302, NFPA 70E, ASTM F1506
See full product details
Orders over $75 ship free.

Bulwark #PMW3NV 4 32 Specifications

  • Zoro #: G0043967
  • Mfr #: PMW3NV 4 32
Inseam: 34 in Item: Pants
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Hazard Risk Category (HRC): 2
Color: Blue Closure Type: Button
ATPV Rating: 20.7 cal/sq cm Fabric Weight: 14.75 oz
Material: Cotton Number of Pockets: 5
Fits Waist Size: 35 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 35 in, Inseam 34 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PMW3NV 4 32