Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Cotton, 36 x 30 In., 20.7 cal/cm2

  • Zoro #: G0043976
  • Mfr #: PEJ4DW 36 30
$67.14 6% off
$62.99
  • Hazard Risk Category (HRC): 2
  • Material: Cotton
  • ATPV Rating: 20.7 cal/sq cm
See full product details
Orders over $75 ship free.

Bulwark #PEJ4DW 36 30 Specifications

  • Zoro #: G0043976
  • Mfr #: PEJ4DW 36 30
Hazard Risk Category (HRC): 2 Material: Cotton
ATPV Rating: 20.7 cal/sq cm Item: Pants
Closure Type: Button Inseam: 30 in
Number of Pockets: 5 Fits Waist Size: 36 in
Color: Blue Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fabric Weight: 14.75 oz Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 36 in, Inseam 30 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJ4DW 36 30