Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Cotton, 36 x 32 In., 20.7 cal/cm2

  • Zoro #: G0043985
  • Mfr #: PEJ4DW 36 32
$62.99
  • Hazard Risk Category (HRC): 2
  • Closure Type: Button
  • Material: Cotton
See full product details
Orders over $75 ship free.

Bulwark #PEJ4DW 36 32 Specifications

  • Zoro #: G0043985
  • Mfr #: PEJ4DW 36 32
Hazard Risk Category (HRC): 2 Closure Type: Button
Material: Cotton Item: Pants
Number of Pockets: 5 Color: Blue
Fabric Weight: 14.75 oz Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fits Waist Size: 36 in Inseam: 32 in
ATPV Rating: 20.7 cal/sq cm Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 36 In., Inseam 32 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJ4DW 36 32