Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pants, Cotton, 36 x 34 In., 20.7 cal/cm2

  • Zoro #: G0043994
  • Mfr #: PMW3NV 6 32
$65.55
  • Number of Pockets: 5
  • Item: Pants
  • Standards: ASTM F2302, NFPA 70E, ASTM F1506
See full product details
Orders over $75 ship free.

Bulwark #PMW3NV 6 32 Specifications

  • Zoro #: G0043994
  • Mfr #: PMW3NV 6 32
Number of Pockets: 5 Item: Pants
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Fabric Weight: 14.75 oz
Inseam: 34 in Material: Cotton
Fits Waist Size: 36 in ATPV Rating: 20.7 cal/sq cm
Color: Blue Hazard Risk Category (HRC): 2
Closure Type: Button Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 36 in, Inseam 34 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PMW3NV 6 32