Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pants, Cotton, 38 x 30 In., 20.7 cal/cm2

  • Zoro #: G0044003
  • Mfr #: PMW3NV 8 28
$71.00
  • Number of Pockets: 5
  • Inseam: 30 in
  • Standards: ASTM F2302, NFPA 70E, ASTM F1506
See full product details
Orders over $75 ship free.

Bulwark #PMW3NV 8 28 Specifications

  • Zoro #: G0044003
  • Mfr #: PMW3NV 8 28
Number of Pockets: 5 Inseam: 30 in
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Color: Blue
Hazard Risk Category (HRC): 2 Material: Cotton
Fits Waist Size: 38 in Item: Pants
Closure Type: Button ATPV Rating: 20.7 cal/sq cm
Fabric Weight: 14.75 oz Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 38 in, Inseam 30 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PMW3NV 8 28