Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Cotton, 38 x 34 In., 20.7 cal/cm2

  • Zoro #: G0044021
  • Mfr #: PEJ4DW 38 34
$67.14 6% off
$62.99
  • ATPV Rating: 20.7 cal/sq cm
  • Color: Blue
  • Material: Cotton
See full product details
Orders over $75 ship free.

Bulwark #PEJ4DW 38 34 Specifications

  • Zoro #: G0044021
  • Mfr #: PEJ4DW 38 34
ATPV Rating: 20.7 cal/sq cm Color: Blue
Material: Cotton Closure Type: Button
Inseam: 34 in Fits Waist Size: 38 in
Number of Pockets: 5 Item: Pants
Hazard Risk Category (HRC): 2 Fabric Weight: 14.75 oz
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 38 in, Inseam 34 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJ4DW 38 34