Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pants, Cotton, 40 x 30 In., 20.7 cal/cm2

  • Zoro #: G0044037
  • Mfr #: PP73NV 6 28
$71.00
  • Fits Waist Size: 40 in
  • Item: Pants
  • Number of Pockets: 5
See full product details
Orders over $75 ship free.

Bulwark #PP73NV 6 28 Specifications

  • Zoro #: G0044037
  • Mfr #: PP73NV 6 28
Fits Waist Size: 40 in Item: Pants
Number of Pockets: 5 Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2 Inseam: 30 in
Fabric Weight: 14.75 oz Color: Blue
Material: Cotton Closure Type: Button
ATPV Rating: 20.7 cal/sq cm Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 40 in, Inseam 30 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PP73NV 6 28