Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Cotton, 42 x 34 In., 20.7 cal/cm2

  • Zoro #: G0044082
  • Mfr #: PEJ4DW 42 34
$67.14 6% off
$62.99
  • Closure Type: Button
  • Material: Cotton
  • Color: Blue
See full product details
Orders over $75 ship free.

Bulwark #PEJ4DW 42 34 Specifications

  • Zoro #: G0044082
  • Mfr #: PEJ4DW 42 34
Closure Type: Button Material: Cotton
Color: Blue Item: Pants
ATPV Rating: 20.7 cal/sq cm Hazard Risk Category (HRC): 2
Inseam: 34 in Standards: ASTM F2302, NFPA 70E, ASTM F1506
Number of Pockets: 5 Fits Waist Size: 42 in
Fabric Weight: 14.75 oz Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 42 in, Inseam 34 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJ4DW 42 34