Vf Imagewear
Pants, Cotton, 44 x 30 In., 20.7 cal/cm2
Mfr # PEJ4DW 44 30
Zoro # G0044091
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 44 in
- Size 44 x 30"
Explore More Products
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In PEJ6SW 34 34
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-Âż PEJ2DD 34 34
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Mens 12.5 Oz Straight Fit Dnm Jean PEJMSD 30 34
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 48 30
- VF IMAGEWEAR Mens 12.5 Oz Straight Fit Dnm Jean PEJMSD 42 32
- 5.11 Stryke Pant, Black, 32 32 74369
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), 2XL T45NL2XX32
- Vf Imagewear Arc Flash and Flame Resistant Clothing