Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pants, Cotton, 46 x 30 In., 20.7 cal/cm2

  • Zoro #: G0044125
  • Mfr #: PP73WH 8 28
$64.99
  • Hazard Risk Category (HRC): 2
  • Fits Waist Size: 46 in
  • Number of Pockets: 5
See full product details
Orders over $75 ship free.

Bulwark #PP73WH 8 28 Specifications

  • Zoro #: G0044125
  • Mfr #: PP73WH 8 28
Hazard Risk Category (HRC): 2 Fits Waist Size: 46 in
Number of Pockets: 5 Closure Type: Button
Fabric Weight: 14.75 oz Material: Cotton
Inseam: 30 in Color: Blue
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Item: Pants
ATPV Rating: 20.7 cal/sq cm Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 46 in, Inseam 30 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PP73WH 8 28