Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pants, Cotton, 46 x 32 In., 20.7 cal/cm2

  • Zoro #: G0044134
  • Mfr #: PP73WH 8 30
$62.99
  • Number of Pockets: 5
  • ATPV Rating: 20.7 cal/sq cm
  • Closure Type: Button
See full product details
Orders over $75 ship free.

Bulwark #PP73WH 8 30 Specifications

  • Zoro #: G0044134
  • Mfr #: PP73WH 8 30
Number of Pockets: 5 ATPV Rating: 20.7 cal/sq cm
Closure Type: Button Material: Cotton
Fabric Weight: 14.75 oz Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2 Fits Waist Size: 46 in
Color: Blue Item: Pants
Inseam: 32 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 46 in, Inseam 32 in, ATPV Rating 20.7 cal/sq cm, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PP73WH 8 30