Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Cotton, 48 x 30 In., 20.7 cal/cm2

  • Zoro #: G0044152
  • Mfr #: PEJ4DW 48 30

$62.99

  • Color: Blue
  • Number of Pockets: 5
  • Closure Type: Button
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PEJ4DW 48 30 Specifications

  • Zoro #: G0044152
  • Mfr #: PEJ4DW 48 30
Color: Blue Number of Pockets: 5
Closure Type: Button Material: Cotton
Standards: ASTM F2302, NFPA 70E, ASTM F1506 ATPV Rating: 20.7 cal./cm2
Inseam: 30" Item: Pants
Fabric Weight: 14.75 oz. Hazard Risk Category (HRC): 2
Fits Waist Size: 48" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 48 In., Inseam 30 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJ4DW 48 30