Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Cotton, 48 x 32 In., 20.7 cal/cm2

  • Zoro #: G0044161
  • Mfr #: PEJ4DW 48 32
$62.99
  • Closure Type: Button
  • Standards: ASTM F2302, NFPA 70E, ASTM F1506
  • Color: Blue
See full product details
Orders over $75 ship free.

Bulwark #PEJ4DW 48 32 Specifications

  • Zoro #: G0044161
  • Mfr #: PEJ4DW 48 32
Closure Type: Button Standards: ASTM F2302, NFPA 70E, ASTM F1506
Color: Blue Material: Cotton
Fabric Weight: 14.75 oz ATPV Rating: 20.7 cal/sq cm
Inseam: 32 in Number of Pockets: 5
Fits Waist Size: 48 in Item: Pants
Hazard Risk Category (HRC): 2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 48 In., Inseam 32 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJ4DW 48 32