Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Cotton, 50 x 32 In., 20.7 cal/cm2

  • Zoro #: G0044195
  • Mfr #: PEJ4DW 50 32

$62.99

  • Fits Waist Size: 50"
  • ATPV Rating: 20.7 cal./cm2
  • Number of Pockets: 5
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PEJ4DW 50 32 Specifications

  • Zoro #: G0044195
  • Mfr #: PEJ4DW 50 32
Fits Waist Size: 50" ATPV Rating: 20.7 cal./cm2
Number of Pockets: 5 Inseam: 32"
Color: Blue Fabric Weight: 14.75 oz.
Item: Pants Hazard Risk Category (HRC): 2
Closure Type: Button Standards: ASTM F2302, NFPA 70E, ASTM F1506
Material: Cotton Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 50 In., Inseam 32 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJ4DW 50 32