Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Cotton, 50 x 34 In., 20.7 cal/cm2

  • Zoro #: G0044204
  • Mfr #: PEJ4DW 50 34
$62.99
  • Fits Waist Size: 50 in
  • ATPV Rating: 20.7 cal/sq cm
  • Item: Pants
See full product details
Orders over $75 ship free.

Bulwark #PEJ4DW 50 34 Specifications

  • Zoro #: G0044204
  • Mfr #: PEJ4DW 50 34
Fits Waist Size: 50 in ATPV Rating: 20.7 cal/sq cm
Item: Pants Closure Type: Button
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Fabric Weight: 14.75 oz
Hazard Risk Category (HRC): 2 Inseam: 34 in
Number of Pockets: 5 Color: Blue
Material: Cotton Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 50 In., Inseam 34 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Button, Number of Pockets 5, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEJ4DW 50 34