Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, 28 x 30 In., 11.2 cal/cm2

  • Zoro #: G0043285
  • Mfr #: PEW2NV 28 30
$51.99
  • Hazard Risk Category (HRC): 2
  • Fabric Weight: 9 oz
  • Item: Pants
See full product details
Orders over $75 ship free.

Bulwark #PEW2NV 28 30 Specifications

  • Zoro #: G0043285
  • Mfr #: PEW2NV 28 30
Hazard Risk Category (HRC): 2 Fabric Weight: 9 oz
Item: Pants Number of Pockets: 4
Inseam: 30 in ATPV Rating: 11.2 cal/sq cm
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Closure Type: Button
Color: Blue Material: Cotton
Fits Waist Size: 28 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 28 in, Inseam 30 in, ATPV Rating 11.2 cal/sq cm, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Button, Number of Pockets 4, Fabric Weight 9 oz, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEW2NV 28 30