Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, 34 x 32 In., 11.2 cal/cm2

  • Zoro #: G0043477
  • Mfr #: PEW2NV 34 32

$51.99

  • ATPV Rating: 11.2 cal./cm2
  • Closure Type: Button
  • Hazard Risk Category (HRC): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PEW2NV 34 32 Specifications

  • Zoro #: G0043477
  • Mfr #: PEW2NV 34 32
ATPV Rating: 11.2 cal./cm2 Closure Type: Button
Hazard Risk Category (HRC): 2 Number of Pockets: 4
Fabric Weight: 9 oz. Item: Pants
Color: Blue Material: Cotton
Fits Waist Size: 34" Inseam: 32"
Standards: ASTM F2302, NFPA 70E, ASTM F1506 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 34 In., Inseam 32 In., ATPV Rating 11.2 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Button, Number of Pockets 4, Fabric Weight 9 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEW2NV 34 32