Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, 36 x 30 In., 11.2 cal/cm2

  • Zoro #: G0043522
  • Mfr #: PEW2NV 36 30

$51.99

  • Standards: ASTM F2302, NFPA 70E, ASTM F1506
  • ATPV Rating: 11.2 cal./cm2
  • Inseam: 30"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bulwark #PEW2NV 36 30 Specifications

  • Zoro #: G0043522
  • Mfr #: PEW2NV 36 30
Standards: ASTM F2302, NFPA 70E, ASTM F1506 ATPV Rating: 11.2 cal./cm2
Inseam: 30" Color: Blue
Hazard Risk Category (HRC): 2 Fits Waist Size: 36"
Closure Type: Button Item: Pants
Material: Cotton Fabric Weight: 9 oz.
Number of Pockets: 4 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 36 In., Inseam 30 In., ATPV Rating 11.2 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Button, Number of Pockets 4, Fabric Weight 9 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews of Bulwark #PEW2NV 36 30