Pants, Navy, 38 x 32 In., 11.2 cal/cm2

BULWARK| Zoro #: G0043565| Mfr #: PEW2NV 38 32

$45.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cotton
ATPV Rating: 11.2 cal./cm2
Fabric Weight: 9 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0043565 Mfr #: PEW2NV 38 32
Material: CottonATPV Rating: 11.2 cal./cm2
Fabric Weight: 9 oz.Closure Type: Button
Item: PantsNumber of Pockets: 4
Hazard Risk Category (HRC): 2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fits Waist Size: 38"Color: Blue
Inseam: 32"Country of Origin (subject to change): Mexico

Description

Pants, Fits Waist Size 38 In., Inseam 32 In., ATPV Rating 11.2 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Button, Number of Pockets 4, Fabric Weight 9 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews