Pants, Navy, 44 x 30 In., 11.2 cal/cm2

BULWARK| Zoro #: G0043644| Mfr #: PEW2NV 44 30

$51.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Cotton
ATPV Rating: 11.2 cal./cm2
Fabric Weight: 9 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0043644 Mfr #: PEW2NV 44 30
Material: CottonATPV Rating: 11.2 cal./cm2
Fabric Weight: 9 oz.Closure Type: Button
Item: PantsNumber of Pockets: 4
Hazard Risk Category (HRC): 2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fits Waist Size: 44"Color: Blue
Inseam: 30"Country of Origin (subject to change): Mexico

Description

Pants, Fits Waist Size 44 In., Inseam 30 In., ATPV Rating 11.2 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Button, Number of Pockets 4, Fabric Weight 9 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews