Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 28 x 34 In.

  • Zoro #: G0042856
  • Mfr #: PNW2NV 28 34
$91.84
  • Hazard Risk Category (HRC): 1
  • Inseam: 34 in
  • Color: Blue
See full product details
This item ships free.

Bulwark #PNW2NV 28 34 Specifications

  • Zoro #: G0042856
  • Mfr #: PNW2NV 28 34
Hazard Risk Category (HRC): 1 Inseam: 34 in
Color: Blue Material: Nomex(R) IIIA
Number of Pockets: 4 Closure Type: Button
Fits Waist Size: 28 in ATPV Rating: 5.7 cal/sq cm
Fabric Weight: 6 oz Item: Pants
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 28 in, Inseam 34 in, ATPV Rating 5.7 cal/sq cm, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz

Reviews of Bulwark #PNW2NV 28 34