Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 29 x 30 In.

  • Zoro #: G0042865
  • Mfr #: PNW2NV 29 30
$91.84
  • Number of Pockets: 4
  • Fits Waist Size: 29 in
  • Hazard Risk Category (HRC): 1
See full product details
This item ships free.

Bulwark #PNW2NV 29 30 Specifications

  • Zoro #: G0042865
  • Mfr #: PNW2NV 29 30
Number of Pockets: 4 Fits Waist Size: 29 in
Hazard Risk Category (HRC): 1 Item: Pants
Inseam: 30 in Closure Type: Button
Color: Blue Material: Nomex(R) IIIA
ATPV Rating: 5.7 cal/sq cm Fabric Weight: 6 oz
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 29 In., Inseam 30 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 29 30