Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 29 x 32 In.

  • Zoro #: G0042874
  • Mfr #: PNW2NV 29 32
$99.95
  • Number of Pockets: 4
  • Fabric Weight: 6 oz
  • Color: Blue
See full product details
This item ships free.

Bulwark #PNW2NV 29 32 Specifications

  • Zoro #: G0042874
  • Mfr #: PNW2NV 29 32
Number of Pockets: 4 Fabric Weight: 6 oz
Color: Blue ATPV Rating: 5.7 cal/sq cm
Item: Pants Material: Nomex(R) IIIA
Inseam: 32 in Fits Waist Size: 29 in
Hazard Risk Category (HRC): 1 Closure Type: Button
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 29 In., Inseam 32 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 29 32