Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 30 x 30 In.

  • Zoro #: G0042892
  • Mfr #: PNW2NV 30 30

$103.00

  • ATPV Rating: 5.7 cal./cm2
  • Inseam: 30"
  • Closure Type: Button
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PNW2NV 30 30 Specifications

  • Zoro #: G0042892
  • Mfr #: PNW2NV 30 30
ATPV Rating: 5.7 cal./cm2 Inseam: 30"
Closure Type: Button Fabric Weight: 6 oz.
Hazard Risk Category (HRC): 1 Number of Pockets: 4
Fits Waist Size: 30" Color: Blue
Material: Nomex(R) IIIA Item: Pants
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 30 In., Inseam 30 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 30 30