Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 30 x 32 In.

  • Zoro #: G0042901
  • Mfr #: PNW2NV 30 32

$91.07

  • Number of Pockets: 4
  • Closure Type: Button
  • ATPV Rating: 5.7 cal./cm2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PNW2NV 30 32 Specifications

  • Zoro #: G0042901
  • Mfr #: PNW2NV 30 32
Number of Pockets: 4 Closure Type: Button
ATPV Rating: 5.7 cal./cm2 Color: Blue
Item: Pants Inseam: 32"
Fabric Weight: 6 oz. Fits Waist Size: 30"
Material: Nomex(R) IIIA Hazard Risk Category (HRC): 1
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 30 In., Inseam 32 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 30 32