Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 30 x 34 In.

  • Zoro #: G0042917
  • Mfr #: PNW2NV 30 34

$86.49

  • Inseam: 34"
  • Material: Nomex(R) IIIA
  • Color: Blue
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PNW2NV 30 34 Specifications

  • Zoro #: G0042917
  • Mfr #: PNW2NV 30 34
Inseam: 34" Material: Nomex(R) IIIA
Color: Blue Closure Type: Button
Fabric Weight: 6 oz. Fits Waist Size: 30"
Hazard Risk Category (HRC): 1 Number of Pockets: 4
ATPV Rating: 5.7 cal./cm2 Item: Pants
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 30 In., Inseam 34 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 30 34