Pants, Navy, Nomex IIIA, 32 x 30 In.

BULWARK| Zoro #: G0042953| Mfr #: PNW2NV 32 30

$106.15 /ea

This item ships free. DetailsStandard ground shipping
Details:
Number of Pockets: 4
Hazard Risk Category (HRC): 1
Material: Nomex(R) IIIA
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0042953 Mfr #: PNW2NV 32 30
Number of Pockets: 4Hazard Risk Category (HRC): 1
Material: Nomex(R) IIIAFits Waist Size: 32"
Color: BlueInseam: 30"
Fabric Weight: 6 oz.Closure Type: Button
ATPV Rating: 5.7 cal./cm2Item: Pants
Country of Origin (subject to change): Mexico

Product Description

Pants, Fits Waist Size 32 In., Inseam 30 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Product Reviews