Pants, Navy, Nomex IIIA, 32 x 32 In.

BULWARK| Zoro #: G0042962| Mfr #: PNW2NV 32 32

$94.47 /ea

This item ships free. DetailsStandard ground shipping
Details:
Fits Waist Size: 32"
Inseam: 32"
Color: Blue
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0042962 Mfr #: PNW2NV 32 32
Fits Waist Size: 32"Inseam: 32"
Color: BlueHazard Risk Category (HRC): 1
Closure Type: ButtonFabric Weight: 6 oz.
Number of Pockets: 4Material: Nomex(R) IIIA
ATPV Rating: 5.7 cal./cm2Item: Pants
Country of Origin (subject to change): Mexico

Product Description

Pants, Fits Waist Size 32 In., Inseam 32 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Product Reviews