Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 34 x 30 In.

  • Zoro #: G0043014
  • Mfr #: PNW2NV 34 30

$86.49

  • Inseam: 30"
  • Fabric Weight: 6 oz.
  • Fits Waist Size: 34"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PNW2NV 34 30 Specifications

  • Zoro #: G0043014
  • Mfr #: PNW2NV 34 30
Inseam: 30" Fabric Weight: 6 oz.
Fits Waist Size: 34" ATPV Rating: 5.7 cal./cm2
Hazard Risk Category (HRC): 1 Closure Type: Button
Color: Blue Number of Pockets: 4
Item: Pants Material: Nomex(R) IIIA
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 34 In., Inseam 30 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 34 30