Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 38 x 30 In.

  • Zoro #: G0043075
  • Mfr #: PNW2NV 38 30
$87.62
  • Hazard Risk Category (HRC): 1
  • Inseam: 30 in
  • Item: Pants
See full product details
This item ships free.

Bulwark #PNW2NV 38 30 Specifications

  • Zoro #: G0043075
  • Mfr #: PNW2NV 38 30
Hazard Risk Category (HRC): 1 Inseam: 30 in
Item: Pants Fits Waist Size: 38 in
ATPV Rating: 5.7 cal/sq cm Color: Blue
Closure Type: Button Material: Nomex(R) IIIA
Fabric Weight: 6 oz Number of Pockets: 4
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 38 in, Inseam 30 in, ATPV Rating 5.7 cal/sq cm, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz

Reviews of Bulwark #PNW2NV 38 30