Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 38 x 34 In.

  • Zoro #: G0043093
  • Mfr #: PNW2NV 38 34

$86.49

  • ATPV Rating: 5.7 cal./cm2
  • Color: Blue
  • Fits Waist Size: 38"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PNW2NV 38 34 Specifications

  • Zoro #: G0043093
  • Mfr #: PNW2NV 38 34
ATPV Rating: 5.7 cal./cm2 Color: Blue
Fits Waist Size: 38" Fabric Weight: 6 oz.
Closure Type: Button Inseam: 34"
Material: Nomex(R) IIIA Item: Pants
Hazard Risk Category (HRC): 1 Number of Pockets: 4
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 38 In., Inseam 34 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 38 34