Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 40 x 32 In.

  • Zoro #: G0043111
  • Mfr #: PNW2NV 40 32
$98.98
  • Closure Type: Button
  • Number of Pockets: 4
  • Color: Blue
See full product details
This item ships free.

Bulwark #PNW2NV 40 32 Specifications

  • Zoro #: G0043111
  • Mfr #: PNW2NV 40 32
Closure Type: Button Number of Pockets: 4
Color: Blue Material: Nomex(R) IIIA
Item: Pants Hazard Risk Category (HRC): 1
ATPV Rating: 5.7 cal/sq cm Inseam: 32 in
Fabric Weight: 6 oz Fits Waist Size: 40 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 40 In., Inseam 32 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 40 32