Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 40 x 34 In.

  • Zoro #: G0043127
  • Mfr #: PNW2NV 40 34

$99.95

  • Item: Pants
  • Material: Nomex(R) IIIA
  • Fabric Weight: 6 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PNW2NV 40 34 Specifications

  • Zoro #: G0043127
  • Mfr #: PNW2NV 40 34
Item: Pants Material: Nomex(R) IIIA
Fabric Weight: 6 oz. Number of Pockets: 4
Closure Type: Button ATPV Rating: 5.7 cal./cm2
Hazard Risk Category (HRC): 1 Color: Blue
Fits Waist Size: 40" Inseam: 34"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 40 In., Inseam 34 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 40 34