Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 42 x 30 In.

  • Zoro #: G0043136
  • Mfr #: PNW2NV 42 30

$99.95

  • Closure Type: Button
  • Inseam: 30"
  • Number of Pockets: 4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PNW2NV 42 30 Specifications

  • Zoro #: G0043136
  • Mfr #: PNW2NV 42 30
Closure Type: Button Inseam: 30"
Number of Pockets: 4 Item: Pants
Hazard Risk Category (HRC): 1 Fabric Weight: 6 oz.
Color: Blue Fits Waist Size: 42"
ATPV Rating: 5.7 cal./cm2 Material: Nomex(R) IIIA
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 42 In., Inseam 30 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 42 30