Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pants, Navy, Nomex IIIA, 42 x 32 In.

  • Zoro #: G0043145
  • Mfr #: PNW2NV 42 32

$91.84

  • ATPV Rating: 5.7 cal./cm2
  • Closure Type: Button
  • Material: Nomex(R) IIIA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #PNW2NV 42 32 Specifications

  • Zoro #: G0043145
  • Mfr #: PNW2NV 42 32
ATPV Rating: 5.7 cal./cm2 Closure Type: Button
Material: Nomex(R) IIIA Fits Waist Size: 42"
Fabric Weight: 6 oz. Inseam: 32"
Color: Blue Number of Pockets: 4
Item: Pants Hazard Risk Category (HRC): 1
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pants, Fits Waist Size 42 In., Inseam 32 In., ATPV Rating 5.7 cal./cm2, Hazard Risk Category (HRC) 1, Navy, Nomex(R) IIIA, Closure Type Button, Number of Pockets 4, Fabric Weight 6 oz.

Reviews of Bulwark #PNW2NV 42 32