Pants, Stone Wash, Excel Flame Resistant(TM)

BULWARK| Zoro #: G0194731| Mfr #: PEJ8SW 42 32

$57.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Excel FR(TM)
Inseam: 32"
ATPV Rating: 20.7 cal./cm2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0194731 Mfr #: PEJ8SW 42 32
Material: Excel FR(TM)Inseam: 32"
ATPV Rating: 20.7 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fabric Weight: 14.75 oz.Closure Type: Button
Number of Pockets: 6Fits Waist Size: 42"
Color: BlueItem: Pants
Hazard Risk Category (HRC): 2Country of Origin (subject to change): Mexico

Description

Pants, Fits Waist Size 42 In., Inseam 32 In., ATPV Rating 20.7 cal./cm2, Hazard Risk Category (HRC) 2, Stone Wash, Excel FR(TM), Closure Type Button, Number of Pockets 6, Fabric Weight 14.75 oz., Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews