Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cable Protector 3-Way, 4 Channels, 2 ft.
  • Zoro #: G0186509
  • Mfr #: BB4Y-300GM-B/Y
$393.00
  • Cable Protection System Component Item: Cable Protector 3-Way Cross
  • Height: 4"
  • Item: Cable Protector 3-Way Cross
See full product details
This item ships free.

Bumble Bee #BB4Y-300GM-B/Y Specifications

  • Zoro #: G0186509
  • Mfr #: BB4Y-300GM-B/Y
Cable Protection System Component Item: Cable Protector 3-Way Cross Height: 4"
Item: Cable Protector 3-Way Cross Material: Polyurethane
Channel Height: 3" Load Capacity: Not Specified
Cable Protection System Components Length: 24" Channel Width: 3"
Style: Drop Over For Use With: Bumble Bee General Manufacturing Cable Protector
Number of Channels: 4 Max. Cable Dia.: 3"
Connection Style: Dog Bone Cable Protection System Components Color: Black, Yellow
Width: 24" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable Protector 3-Way Cross, Drop Over, Material Polyurethane, Connection Style Dog Bone, Number of Channels 4, Black, Yellow, Cable Protection System Components Length 24 In., Width 24 In., Height 4 In., Channel Width 3 In., Channel Height 3 In., Load Capacity Not Specified, Max. Cable Dia. 3 In., For Use With Bumble Bee General Manufacturing Cable Protector

Reviews of Bumble Bee #BB4Y-300GM-B/Y