KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Airpot Coffee Brewer, Single Head Dual Voltage

BUNN| Zoro #: G0687084| Mfr #: Axiom APS

$687.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plug: 3-Prong
Height (In.): 23-5/8
Width (In.): 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687084 Mfr #: Axiom APS
Plug: 3-ProngHeight (In.): 23-5/8
Width (In.): 9Includes: Coffee Server Not Included
Type: Single Head, Dual VoltageCapacity: 102 oz.
Plumbing Required: YesBrewing Capacity: 4.2 gph
Depth (In.): 18-1/2Standards: NSF
Material: stainless steelItem: Airpot Coffee Brewer
Color: Stainless SteelElectrical: 120V, 15 Amps, 2000 Watts
Country of Origin (subject to change): United States

Description

Airpot Coffee Brewer, Single Head, Dual Voltage, Yes Plumbing Required, Electrical 120V, 15 Amps, 2000 Watts, Stainless Steel Material, 102 Oz Capacity, NSF

Reviews