Bunn
Black 64 oz. Decante
Mfr # 42400.0101
Zoro # G4308087
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz
- Pour Style Pour Over
- Dishwasher Safe No
- Color Black
- Base Material Glass
Explore More Products
- BUNN Bunn 42750.0200 - Brewwise Single TF Thermofresh Server, 1.5G/5.7L, Digital Sight Gauge 42750.02
- BUNN SBS Speed Brew Select 10 cups Black Coffee Maker 55800.0000
- BUNN Bunn 13300.0001 - Coffee Brewer, Pourover, Low Profile, 1 Warmer, Stainless Steel, VP17-1, 13300.0001
- BUNN Stainless Steel Single Serve 102 oz. Airpot Coffee Brewer Axiom APS
- BUNN Brewwise® Dual Thermofresh® DBC® Brewer, 120/240V 34600.0002
- BUNN Stainless Steel Drip 102 oz. Airpot Coffee Brewer WAVE15-APS
- BUNN Bunn Thermal Carafe Coffee Pour-Over Brewer, CWTF15-TC 12950.036
- BUNN Bunn Pourover 3 Warmer Coffee Brewer 13300.0003
- BUNN Bunn® VPS Pourover Brewer - 3 Warmers 04275-0031
- MR. COFFEE Mr. Coffee SK13-RB Classic Coffee Maker, 12 Cups Capacity, 900 W, Black SK13-RB
- DUNKIN Coffee, 30 oz Net Wt, Ground 8133401102
- Bunn Coffee Makers