KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automatic Coffee Brewer, 12 Cup, 2 Upper Warmers, 1 Lower Warmer

BUNN| Zoro #: G1755923| Mfr #: CWTF 15 - 3

$668.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plug: 3-Prong
Height (In.): 19"
Width (In.): 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755923 Mfr #: CWTF 15 - 3
Plug: 3-ProngHeight (In.): 19"
Width (In.): 8-1/2"Includes: Coffee Server Not Included
Type: 12 Cup, 2 Upper Warmers, 1 Lower WarmerCapacity: 64 oz.
Plumbing Required: YesBrewing Capacity: 3.9 gph
Warming Stations: 3Depth (In.): 17-3/4"
Standards: NSFMaterial: stainless steel
Item: Automatic Coffee BrewerColor: Stainless Steel
Electrical: 120V, 15 Amps, 1500 WattsCountry of Origin (subject to change): United States

Description

Automatic Coffee Brewer, 12 Cup, 2 Upper Warmers, 1 Lower Warmer, 3 Warming Stations, Yes Plumbing Required, Electrical 120V, 15 Amps, 1500 Watts, Stainless Steel Material, 64 Oz Capacity, NSF

Reviews