Coffee Filter, Basket, 9-3/4", PK1000

BUNN| Zoro #: G0879654| Mfr #: 20115

$11.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0879654 Mfr #: 20115
Coffee Filter Shape: BasketCoffee Filter Size: 10 to 12 Cup
Item: Coffee FilterBase Diameter: 4-1/4"
Flat/Top Diameter: 9-3/4"Country of Origin (subject to change): United States

Product Description

Coffee Filters, Basket Style, Size 9-1/2 In. (top diameter) x 4-1/4 In. (bottom diameter) x 2-3/4 In. (side walls), For Use With Most 10 and 12 Cup Coffee Makers, Package Quantity 1000
Save 15%. Sign up for Z-mail.