Shop Alternate Products
This Product is Discontinued
Bunn
Coffee Grinder (Discontinued)
Mfr # 35600.0022
Zoro # G305175127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Stainless Steel
- Overall Height 29 1/8 in
- Overall Depth 18 5/8 in
- Wattage 1,320 W